Shop All Rotary Vane Compressors & Vacuum Pumps
Gast
3040-V115A Rotary Vane Pump Sep Drive
Mfr # 3040-V115A
Zoro # G0665117
original price:
$1,901.24
8% off
Free Shipping & Returns
$1,730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Overall Width 13.5 in
- Overall Length 16.91 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # 3040-V115A
- Zoro # G0665117
- Country of Origin United States
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Width | 13.5 in |
Overall Length | 16.91 in |
Overall Height | 12 in |
Description
Vacuum Pump, Output Power 2 hp, Phase Not Applicable, Voltage Not Applicable, Inlet Size 3/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/4 in, Outlet Type NPT, Outlet Gender Female, Free Air Flow Rate 31 cfm, 40 cfm, Maximum Vacuum 20 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 1,325 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- FISHER Fieldvue 4-20Madc 145 PSI 30V-DC Electro-Pneumatic Valve Positioner (DVC6020)
- DAYTON C195 V-Belt, 199" Outside Length, 7/8" Top Width, 1 Ribs (4FH99)
- PERMATEX Permatex Automotive Bulb Grease .5oz Tube (85184)
- GAST 2567-P102 Rotary Vane Pump Sep Drive (2567-P102)
- GAST Pump, Vacuum, 1 HP (2067-V103)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2567-V103)
- GAST Pump, Vacuum, 1 HP (7Z779)
- GAST Pump, Vacuum, 3/4 HP (1023-V131Q-G608NEX)
- GAST 1065-V2A Rotary Vane Pump Sep Drive (1065-V2A)
- Gast Vacuum Pumps & Blowers