Shop All Rotary Vane Compressors & Vacuum Pumps
Gast
2567-V1 Rotary Vane Pump Sep Drive
Mfr # 2567-V1
Zoro # G0665126
Free Shipping & Returns
$1,637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Overall Length 19.84 in
- Overall Width 11.48 in
- Includes Oil Reservoir, Pressure Gauge, Pressure/Vacuum Lubricator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # 2567-V1
- Zoro # G0665126
- Country of Origin United States
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Length | 19.84 in |
Overall Width | 11.48 in |
Overall Height | 15.29 in |
Description
Vacuum Pump, Output Power 1.5 hp, Phase Not Applicable, Voltage Not Applicable, Inlet Size 3/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/4 in, Outlet Type NPT, Outlet Gender Female, Free Air Flow Rate 17 cfm, 21 cfm, Maximum Vacuum 28 in Hg, Maximum Continuous Pressure Not Applicable, Maximum Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 1/4"L (237-1)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, H Series (BVHN16-16M)
- PIX V-Belt, Cogged 3/8 X 95 (3VX950)
- RELTON Rel-Saw Band-Saw Cutting Fluid Concentrate, 1 Gallon (01G-RS)
- GAST Vacuum Pump, Rotary Vane, 1/4 HP, 26 In HG (0523-V4-G588NDX)
- GAST 2567-P102 Rotary Vane Pump Sep Drive (2567-P102)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2567-V103)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2065-V2A)
- GAST 1023-V2-Sg608X Rotary Vane Pump (1023-V2-G608NEX)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G625)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- Gast Vacuum Pumps & Blowers