Shop All Rotary Vane Compressors & Vacuum Pumps
Gast
1/Skid Rotary Vane Pump - Sep Drive
Mfr # 6066-V103
Zoro # G0665108
Free Shipping & Returns
$2,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 in
- Outlet Size 1 in
- Overall Length 16.22 in
- Overall Width 16.69 in
- Overall Height 17.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gast
- MFR # 6066-V103
- Zoro # G0665108
- Country of Origin United States
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Overall Length | 16.22 in |
Overall Width | 16.69 in |
Overall Height | 17.05 in |
Description
Vacuum Pump, Output Power 5 hp, Phase Not Applicable, Voltage Not Applicable, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Free Air Flow Rate 45 cfm, 55 cfm, Maximum Vacuum 25 in Hg, Maximum Continuous Pressure 15 psi, Maximum Speed 1,750 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 115VAC (FRN0002C2S-6U)
- CONTINENTAL 3" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN9)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X10X10)
- GLOBAL G2SC-150-B Two-Piece Clamping Collar (G2SC-150-B)
- GAST Pump, Vacuum, 3/4 HP (1023-V131Q-G608NEX)
- GAST Pump, Vacuum, 1.5 HP (2567-V108)
- GAST Pump, Vacuum, 1/4 HP (0523-V191Q-G588NDX)
- GAST 2567-P102 Rotary Vane Pump Sep Drive (2567-P102)
- GAST 1065-V2A Rotary Vane Pump Sep Drive (1065-V2A)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- Gast Rotary Vane Compressors & Vacuum Pumps