Shop All Regenerative Blowers
Gast
1/Skid R7100A-3 Regenerative Blower
Mfr # R7100A-3
Zoro # G0602126
product price: $4,483.99
/ea
Free Shipping & Returns
$4,483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC
- Inlet Size 2 1/2 in
- Outlet Size 2 1/2 in
- Housing Material Cast Iron
- Overall Height 20.02 in
Product Information
- Brand Gast
- MFR # R7100A-3
- Zoro # G0602126
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 2 1/2 in |
Outlet Size | 2 1/2 in |
Overall Height | 20.02 in |
Overall Depth | 22.32 in |
Overall Length | 22.32 in |
Overall Width | 18 in |
Description
Regenerative Blower, Phase Three, Output Power 10 hp, Maximum Operating Pressure 125 in wc, Maximum Flow Rate 425 cfm, Maximum Vacuum 110 in wc, Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC, Inlet Size 2 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 25.8-24.6/12.3 A, Frequency 50 Hz, 60 Hz, Housing Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" x 7/8" x 3/4" Zinc Plated Steel Machine Bushings 2PK (931446)
- COILHOSE PNEUMATICS Flexeel Hose 3/8" ID x 50' 1/4" MPT Transparent Blue (CO PFE60504T)
- JET-LUBE Anti Seize Compound, 8 oz, Brush Top Can (10002)
- TRICO Oil Filter for Hand Held Cart, 25 Microns (36978)
- GAST Stock 12/Skid R2103 Regenerative Blower (R2103NX)
- GAST 4/Skid R6335A-2 Regenerative Blower (R6335A-2)
- GAST Stock R5325R-50 Regenerative Blower (R5325R-50)
- GAST Replaces R1102 Regenerative Blower (R1102K-01)
- GAST R6P350A Regenerative Blower (R6P350A)
- GAST 4/Skid R5325A-2 Regenerative Blower (R5325A-2)
- FUJI ELECTRIC Regenerative Blower, 217 CFM, 230/460V (VFZ701A-7W)
- Gast Regenerative Blowers