Shop All Regenerative Blowers
Gast
1/Skid R6350A-2 Regenerative Blower
Mfr # R6350A-2
Zoro # G1176047
product price: $2,926.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,926.99
Free 30-Day Returns
Key Features
- Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC
- Inlet Size 2 in
- Outlet Size 2 in
- Overall Length 17.43 in
- Overall Height 15.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # R6350A-2
- Zoro # G1176047
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 in |
Overall Length | 17.43 in |
Overall Height | 15.34 in |
Overall Depth | 17.43 in |
Overall Width | 15.17 in |
Description
Regenerative Blower, Phase Three, Output Power 5 hp, Maximum Operating Pressure 105 in wc, Maximum Flow Rate 220 cfm, Maximum Vacuum 88 in wc, Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 12.2-11.2/5.6 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SP-20-F)
- FASCO D235 3.3", 1/12 Hp, 115V, 1500 (D235)
- FASCO Condenser Fan Motor, 1/4 HP, 2.9A (D742)
- DANCO Grease Waterproof 1/2Oz (80360)
- GAST Stock 12/Skid R2103 Regenerative Blower (R2103NX)
- GAST 12/Skid R3105-1 Regenerative Blower (R3105NX)
- GAST 1/Skid R7100A-3 Regenerative Blower (R7100A-3)
- GAST 8/Skid R4310A-2 Regenerative Blower (R4310A-2)
- GAST Stock 4/Skid R5125-2 Regenerative Blower (R5125-2)
- GAST 12/Skid R3305A-1 Regenerative Blower (R3305A-1)
- AIRTECH 180Mbar 1Ph 2In 1.75Kw 115/230V-AC Regenerative Blower (3BA15007AS35-Z)
- Gast Regenerative Blowers