Shop All Portable Electric Air Compressors
Gast
1/Skid 7Lde-11T-M750X Piston Pump Tank
Mfr # 7LDE-11T-M750X
Zoro # G1175940
product price: $4,754.99
/ea
Free Shipping & Returns
$4,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 30 gal.
- Voltage 115/208 to 230V AC
- Max. Pressure 50 psi
- Phase Single
- HP 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 7LDE-11T-M750X
- Zoro # G1175940
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Overall Length | 38 in |
Overall Height | 28.6 in |
Overall Width | 17 in |
Air Tank Size | 30 gal |
Outlet Size | 3/8 in |
Inlet Size | 3/8 in |
Mounting Hole Diameter | 11/20 in |
Stroke Length | 5/8 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 4, Output Power 1.5 hp, Phase Single, Voltage 115/208 to 230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 10.2 cfm, Maximum Speed 1,725 RPM, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPA, 13 x 1157mm LP (SPA1157)
- POWERTWIST 5910001060 Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 0 Ribs (0460000)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (3N695)
- GAST Compressor System, Oil Free, 4 gal Tank (1760418)
- GAST 115V 5Lca-46T-M550Gx Piston Pump Tank (5LCA-46T-M550GX)
- GAST 4Lcb-46T-M450Gx Piston Pump Tank (4LCB-46T-M450GX)
- GAST Electric Air Compressor, 1/2 hp Output (87R637-101-BL480X)
- GAST Compressor System, Oil Free, 1.1 gal Tank (1760408)
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- BULLDOG WINCH Compressor, 150psi portable 1.6cfm (41002)
- Gast Air Compressors