Shop All Piston Air Compressors & Vacuum Pumps
Gast
14/Skid 1Laa-46S-M100Gx Piston Pump
Mfr # 1LAA-46S-M100GX
Zoro # G1175721
product price: $1,285.99
/ea
Free Shipping & Returns
$1,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Outlet Size 1/4 in
- Finish Painted
- Number of Cylinders 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1LAA-46S-M100GX
- Zoro # G1175721
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Outlet Size | 1/4 in |
Overall Height | 8.11 in |
Overall Length | 15.25 in |
Inlet Size | 1/4 in |
Mounting Hole Diameter | 7/20 in |
Stroke Length | 1/2 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 1, Output Power 0.166 hp, Phase Single, Voltage 115V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 1.51 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.25 in OD (2BK55)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E532)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11B, Bushed Bore (11B)
- HANKISON Refrigerated Air Dryer (HPR35)
- GAST Piston Air Compressor, 1/2HP, 115/230V, 1Ph (4LCB-246S-M450GX)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- GAST Gast Standard 2Hah-19C-M322 Piston Pump (2HAH-19C-M322A)
- GAST Pca-10 Piston Pump Sep Drive (PCA-10)
- GAST Rocking Piston Air Comp, 1/2 HP, 50/125psi (87R642-101R-N470X)
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- WELCH Piston Air Compressor/Vacuum Pump, 1/32HP (2511B-01)
- Gast Vacuum Pumps & Blowers