Shop All Rotary Vane Compressors & Vacuum Pumps
Gast
1423-101Q-G625 Rotary Vane Pump
Mfr # 1423-101Q-G625
Zoro # G0665071
product price: $1,444.99
/ea
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 230/460V AC, 220 to 240/380 to 415V
- Inlet Size 3/8 in
- Outlet Size 3/8 in
- Standards CE, UKCA
- Overall Height 8.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 1423-101Q-G625
- Zoro # G0665071
- Country of Origin United States
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Height | 8.78 in |
Overall Length | 16.95 in |
Overall Width | 6.5 in |
Description
Vacuum Pump, Output Power 1 hp, Phase Three, Voltage 208 to 230/460V AC, 220 to 240/380 to 415V, Inlet Size 3/8 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 3/8 in, Outlet Type NPT, Outlet Gender Female, Free Air Flow Rate 11.5 cfm, 13 cfm, Maximum Vacuum 26 in Hg, Maximum Continuous Pressure 10 psi, Maximum Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 167" Outside Length, 1 1/4" Top Width, 1 Ribs (D162)
- MOBIL Mobil Velocite 6, Spindle Oil, 5 gal. (105482)
- POWERFLITE 3L560 56" Outside Length, 3/8" Top Width, 1 Ribs (3L560-2)
- SUPCO MultiPlus Dual Brand V Belt, B74 (B74)
- GAST Pump, Vacuum, 1 1/2 HP (7Z782)
- GAST Pump, Vacuum, 1 HP (2067-V103)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2567-V103)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G625)
- GAST Pump, Vacuum, 1 HP (7Z779)
- PROCON PUMP ROTARY VANE, BRASS HOUSING 3/8 (10597)
- Gast Vacuum Pumps & Blowers