Shop All Regenerative Blowers
Gast
12/Skid R3305A-1 Regenerative Blower
Mfr # R3305A-1
Zoro # G0602266
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC
- Inlet Size 1 1/4 in
- Outlet Size 1 1/4 in
- Overall Depth 11.04 in
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # R3305A-1
- Zoro # G0602266
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/4 in |
Overall Depth | 11.04 in |
Overall Height | 10.15 in |
Overall Length | 11.04 in |
Overall Width | 9.72 in |
Description
Regenerative Blower, Phase Three, Output Power 0.5 hp, Maximum Operating Pressure 43 in wc, Maximum Flow Rate 52 cfm, Maximum Vacuum 40 in wc, Voltage 190 to 220/380 to 415V AC, 208 to 230/460V AC, Inlet Size 1 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/4 in, Outlet Type NPT, Outlet Gender Female, Current Rating 2.0-2.0/1.0 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Swivel Assembly, 1/2 (TT2CUB41G)
- COXREELS P-LP-350 LOW PRESS SPRING REW HOSE REEL: 3/8IN ID, 50FT CAPACITY W/HOSE, 300 PSI (P-LP-350)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A322SD-120-A)
- CHICAGO RAWHIDE Small Bore Seals, #11353 (11353)
- GAST Stock 8/Skid R4110-2 Regenerative Blower (R4110-2)
- GAST Skid R3105-12 Regenerative Blower (R3105-12)
- GAST 8/Skid R4310A-2 Regenerative Blower (R4310A-2)
- GAST 1/Skid R7100A-3 Regenerative Blower (R7100A-3)
- GAST 4/Skid R5325A-2 Regenerative Blower (R5325A-2)
- GAST 4/Skid R6335A-2 Regenerative Blower (R6335A-2)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 0.5 hp (FDC-005P-5T)
- Gast Vacuum Pumps & Blowers