Shop All Regenerative Blowers
Gast
12/Skid R3105-1 Regenerative Blower
Mfr # R3105NX
Zoro # G0602257
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110/220 to 240V AC, 115/208 to 230V AC
- Inlet Size 1 1/4 in
- Outlet Size 1 1/4 in
- Standards CE, cURus, UKCA
- Overall Length 11.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # R3105NX
- Zoro # G0602257
- Country of Origin United States
- Category Regenerative Blowers
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/4 in |
Overall Length | 11.06 in |
Overall Depth | 11.06 in |
Overall Height | 10.09 in |
Overall Width | 9.7 in |
Description
Regenerative Blower, Phase Single, Output Power 0.5 hp, Maximum Operating Pressure 43 in wc, Maximum Flow Rate 54 cfm, Maximum Vacuum 40 in wc, Voltage 110/220 to 240V AC, 115/208 to 230V AC, Inlet Size 1 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 1/4 in, Outlet Type NPT, Outlet Gender Female, Current Rating 6.0/3.2-3.0 A, Frequency 50 Hz, 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (3ZN74)
- TRITAN Thrust Washer, dia. 2.500in, 0.13in. Thick (TRD4052)
- PARKER Hydraulic Hose, 1/2 In. I.D, 100 ft. L (801-8-BLK-100)
- D&D 710mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ710)
- GAST Stock 4/Skid R4P315A Regenerative Blower (R4P315A)
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- GAST Stock 8/Skid R4110-2 Regenerative Blower (R4110-2)
- GAST Stock R5325R-50 Regenerative Blower (R5325R-50)
- GAST Stock 12/Skid R2103 Regenerative Blower (R2103NX)
- GAST Stock 1/Skid R6P355A Regenerative Blower (R6P355A)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 1 hp (FDC-010P-5T)
- Gast Regenerative Blowers