Shop All Piston Air Compressors & Vacuum Pumps
Gast
12/Skid 5Lca-10-M550Ngx Piston Pump
Mfr # 5LCA-10-M550NGX
Zoro # G0664940
product price: $1,265.99
/ea
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208 to 230V AC
- Outlet Size 1/4 in
- Overall Length 14.645 in
- Cylinder Material Aluminum
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 5LCA-10-M550NGX
- Zoro # G0664940
- Country of Origin United States
- Category Piston Air Compressors & Vacuum Pumps
Dimensions
Outlet Size | 1/4 in |
Overall Length | 14.645 in |
Overall Width | 12.283 in |
Inlet Size | 1/4 in |
Overall Height | 8.267 in |
Mounting Hole Diameter | 7/20 in |
Description
Piston Air Compressor, Lubrication Type Oilless, Number of Cylinders 2, Output Power 0.75 hp, Phase Single, Voltage 115/208 to 230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Maximum Vacuum Not Applicable, Free Air Flow Rate 5.85 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/4 in, Outlet Type NPT, Outlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Fitting Zerk, 1/4"-28 SAE-LT (L1680)
- DAYTON A54 V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (3X700)
- FASCO HVAC Motor, 1/100 HP, 3000 rpm, 115V, 3.3 (D201)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2513T-G)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- GAST Piston Air Compressor, 1/2 HP, 115/230VAC (87R555-V101-N470X)
- GAST Vacuum Pump, 1 1/4 in Inlet, 115-120V (87R647-VS101-N470X)
- GAST Gast Standard 3Hbb-19-M323 Piston Pump (3HBB-19-M323A)
- GAST 6Lcf-13-M616Nex Piston Pump (6LCF-13-M616NEX)
- GAST Loa-101-Hb Rocking Piston Pump (LOA-101-HB)
- MEGA COMPRESSOR Air Compressor Replcemnt Pump 5-7.5HP Hi Flow Head Unload 30CFM, 40PSI (0201-P05TU)
- Gast Piston Air Compressors & Vacuum Pumps