Shop All Portable Electric Air Compressors
Gast
115V 5Lca-46T-M550Gx Piston Pump Tank
Mfr # 5LCA-46T-M550GX
Zoro # G1175959
product price: $2,453.99
/ea
Free Shipping & Returns
$2,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 400 gal.
- Voltage 115/230V AC
- Max. Pressure 50 psi
- Phase Single
- HP 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gast
- MFR # 5LCA-46T-M550GX
- Zoro # G1175959
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 400 gal. |
Overall Length | 33 in |
Overall Height | 26.69 in |
Overall Width | 32 in |
Air Tank Size | 20 gal |
Outlet Size | 1/4 in |
Mounting Hole Diameter | 9/16 in |
Inlet Size | 1/4 in |
Description
Piston Air Compressor, Output Power 0.75 hp, Phase Single, Voltage 115/230V AC, Maximum Continuous Pressure 50 psi, Maximum Intermittent Pressure 50 psi, Free Air Flow Rate 4.2 cfm, Maximum Speed 1,725 RPM, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 94" Outside Length, 1/2" Top Width, 1 Ribs (A92/4L940)
- BESTORQ Cogged Belt, 63 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX630)
- VIAIR Remote Inlet Air Filter Assembly with 6FT of OD Air Line and Air Filter Elements (92638)
- BANDO 1168 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V455)
- GAST Electric Air Compressor, 1/2 hp Output (87R637-101-BL480X)
- GAST 4Lcb-46T-M450Gx Piston Pump Tank (4LCB-46T-M450GX)
- GAST Compressor System, Oil Free, 4 gal Tank (1760418)
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- GAST Compressor System, Oil Free, 1.1 gal Tank (1760408)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 2 gal 1-HP w/ Al Tank (2010A)
- FREEMAN 20V Cordless Compressor Kit 1 Gal. with 4.0H Lithium Ion Battery, Quick Charger (PE20V1GCK)
- Gast Air Compressors