Shop All Post Lighting
Gaslight America West
Gaslight America West-1 GL1700 Aluminum Gas Light Head for Post Mount
Mfr # 1700H
Zoro # G603986623
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gaslight America West
- MFR # 1700H
- Zoro # G603986623
- Country of Origin China
- Category Post Lighting
Description
This model fits an in ground post mount like the P99. The measurements are 19" Tall and 11-1/2" Wide.
The Frame is made of cast aluminum for years of use. Solid brass AGA approved control valve that offers infinite adjustments to minimize the amount of gas consumed versus light output. Available with standard dual mantle inverted burner, triple inverted, single upright or open flame choices. also available for natural gas or LP. Tempered safety Glass and two SM2 soft mantles and gold eagle are also included.
The Frame is made of cast aluminum for years of use. Solid brass AGA approved control valve that offers infinite adjustments to minimize the amount of gas consumed versus light output. Available with standard dual mantle inverted burner, triple inverted, single upright or open flame choices. also available for natural gas or LP. Tempered safety Glass and two SM2 soft mantles and gold eagle are also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V - 2-Pack (S3778)
- ILC Replacement For WAGNER H7606 (H7606)
- ILC Replacement for Craftsman 93367 replacement light bulb lamp (93367 CRAFTSMAN)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- YELLOW JACKET Alloy Post Crossbar, 1/4" to 5/8" Size (63330)
- CLASSY CAPS Classy Caps Mfg Inc SL214W 5X5 WHITE ALUMINUM IMPERIAL SOLAR POST CAP (SL214W)
- UPF UPF 106089 Post Top, 6-3/4 in H, Pine, White (106089)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 72" (C6BK)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- UPF UPF 106515 Post Top, 6-3/4 in H, Pine, White (106515)
- Gaslight America West Post Lighting