Shop All Calibration Equipment
Gasco
Gas Regulator, 0.5 Lpm
Mfr # 71-0.5
Zoro # G8352845
original price:
$141.99
8% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA600
- Flow Rate 0.5 lpm
- Material Nickle Plated Brass
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 71-0.5
- Zoro # G8352845
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Outlet Connection Size | 3/16 in |
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA600 |
Flow Rate | 0.5 lpm |
Material | Nickle Plated Brass |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Standards | ISO 9001:2015 |
Flow Rate - Maximum | 6 lpm |
Flow Rate - Minimum | 0.2 lpm |
Body Finish | Nickel Plated |
Flow Rate Scale Range | 0.2 to 6 lpm |
Handle Type | Knob |
CGA Number | CGA 600 |
Gauge Pressure Range | 600 psi |
Body Material | Brass |
Outlet Connection Type | Barb |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume Not Applicable, Body Finish Nickel Plated, CGA Number CGA 600, Flow Rate Scale Range 0.2 to 6 lpm, Gauge Pressure Range 600 psi, Handle Type Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG73L-3PK)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, L, Grn/Blk/Yllw, PR (VIB-RIG-04-L)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- GASCO Calibration Gas, 116L, Methane, Air (116ES-150A-50)
- GASCO Gas Cylinder Regulator (70-GAUGE-1500)
- GASCO Gas Regulator, 1.0 Lpm (71-1.0)
- GASCO Gas Regulator, 0.2 Lpm (71-0.2)
- GASCO Gas Cylinder Regulator, 1.0Lpm (70-1.0)
- GASCO Gas Cylinder Regulator, 0.5Lpm (70-0.5)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (GBPRO-3-CPO)
- Gasco Calibration Equipment