Shop All Calibration Equipment
Gasco
Gas Regulator, 0.25 Lpm
Mfr # 71-0.25
Zoro # G8227082
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type CGA600
- Flow Rate 0.25 lpm
- Material Nickle Plated Brass
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 71-0.25
- Zoro # G8227082
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Outlet Connection Size | 3/16 in |
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | CGA600 |
Flow Rate | 0.25 lpm |
Material | Nickle Plated Brass |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Standards | ISO 9001:2015 |
Flow Rate - Minimum | 0.2 lpm |
Outlet Connection Type | Barb |
Flow Rate Scale Range | 0.2 to 6 lpm |
CGA Number | CGA 600 |
Handle Type | Knob |
Flow Rate - Maximum | 6 lpm |
Body Material | Brass |
Gauge Pressure Range | 600 psi |
Body Finish | Nickel Plated |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume Not Applicable, Body Finish Nickel Plated, CGA Number CGA 600, Flow Rate Scale Range 0.2 to 6 lpm, Gauge Pressure Range 600 psi, Handle Type Knob
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 500 (B33D-250-2-342)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23822 (A-1824-23822)
- AVENGER SAFETY FOOTWEAR Size 10.5 BREAKER CT, MENS PR (A7282-10.5M)
- GASCO Gas Cylinder Regulator, 0.25Lpm (70-0.25)
- GASCO Gas Cylinder Regulator, 0.5Lpm (70-0.5)
- GASCO Calibration Gas, 116L, Methane, Air (116ES-150A-50)
- GASCO Gas Regulator, 0.1 Lpm (71-0.1)
- GASCO Gas Cylinder Regulator, 1.0Lpm (70-1.0)
- GASCO Gas Monitor Bump Gas, 10L, Quad Mix (10L-490T)
- MACURCO Portable Gas Detection: PM100 58L 25PPM Hydrogen Sulfide Gas (AIM-H2S-25-58L-F)
- Gasco Calibration Equipment