Shop All Calibration Equipment
Gasco
Gas Monitor Bump Gas, 10L, Quad Mix
Mfr # 10L-490T
Zoro # G5210274
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
- For Use With 4 Gas Monitors
- Cylinder Capacity 10 L
- Max. Pressure 160 psi
- Cylinder Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 10L-490T
- Zoro # G5210274
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 2 3/4 in |
Cylinder Height | 11.5 in |
Connection Size | Trigger Nozzle |
Cylinder Diameter | 2.9 in |
Details
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Item | Calibration Gas |
For Use With | 4 Gas Monitors |
Cylinder Capacity | 10 L |
Max. Pressure | 160 psi |
Background Gas | Nitrogen |
Industry Type | Healthcare |
Calibration Certificate | NIST |
Cylinder Material | Aluminum Alloy |
Accuracy | 0.1 |
Gas Mixture | Carbon Monoxide 200 ppm, Hydrogen Sulfide 40 ppm, Methane (50% LEL) 2.5%, Oxygen 10% |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Standards | ISO 9001:2015 |
Container Type | Cylinder |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 160 psi |
Reusability | Disposable |
Chemical Formula | CH4, CO, H2S, O2 |
CAS Number | 630-08-0, 74-82-8, 7782-44-7, 7783-06-4 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 10 L, Cylinder Diameter 2.9 in, Cylinder Height 11.5 in, For Use With 4 Gas Monitors, Gas Mixture Carbon Monoxide 200 ppm, Hydrogen Sulfide 40 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 10 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, CAS Number 630-08-0, 74-82-8, 7782-44-7, 7783-06-4, Accuracy 0.1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL Hi -Vis Bomber Jacket, Lime (JS119-XL)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 5 (8677633)
- FRED SILVER Half Dome Safety Mirror (H-DOME-18)
- 2W INTERNATIONAL High Viz Orange/Black Reversible Bomber Jacket, 2X-Large, Class 3 (330C-3 2XL)
- GASCO Calibration Gas, 116L, Methane, Air (116ES-150A-50)
- GASCO Gas Cylinder Regulator, 1.0Lpm (70-1.0)
- GASCO Gas Regulator, 0.2 Lpm (71-0.2)
- GASCO Gas Cylinder Regulator, 0.375Lpm (70-0.375)
- GASCO Gas Regulator, 0.25 Lpm (71-0.25)
- GASCO Gas Regulator, 0.5 Lpm (71-0.5)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- Gasco Gas Detection