Shop All Calibration Equipment
Gasco
Gas Cylinder Regulator, Demand Flow
Mfr # 75-DFR
Zoro # G8926443
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders
- Valve Type C-10
- Flow Rate Demand Flow
- Material Aluminum
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 75-DFR
- Zoro # G8926443
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders |
Valve Type | C-10 |
Flow Rate | Demand Flow |
Material | Aluminum |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Body Material | Aluminum |
Flow Type | Demand Flow |
For Cylinder Volume | 44 L, 66 L, 116 L |
CGA Number | CGA C10 |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders, For Cylinder Volume 44 L, 66 L, 116 L, Flow Type Demand Flow, CGA Number CGA C10, Flow Rate Scale Range Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" Color Coding Dots Magenta - Sheet Form (DOT-12M Magenta)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XS, 1 PR (11-644)
- LACROSSE Iceman Boot Liner, Size 11, 10 in.H, Blk, PR (904000)
- ACCUFORM Lockout Center, Filled, 114 Components (KST410)
- GASCO Gas Regulator, 0.1 Lpm (71-0.1)
- GASCO Gas Regulator, 0.25 Lpm (71-0.25)
- GASCO Gas Regulator, 1.0 Lpm (71-1.0)
- GASCO Gas Cylinder Regulator, 0.25Lpm (70-0.25)
- GASCO Gas Cylinder Regulator, 0.5Lpm (70-0.5)
- GASCO Gas Cylinder Regulator (70-GAUGE-1500)
- MSA SAFETY Calibration Cap Kit (10089321)
- Gasco Calibration Equipment