Shop All Calibration Equipment
Gasco
Gas Cylinder Regulator, 1.0Lpm
Mfr # 70-1.0
Zoro # G8926425
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders
- Valve Type C-10
- Flow Rate 1.0 lpm
- Material Nickle Plated Brass
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 70-1.0
- Zoro # G8926425
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Outlet Connection Size | 3/16 in |
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders |
Valve Type | C-10 |
Flow Rate | 1.0 lpm |
Material | Nickle Plated Brass |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Standards | ISO 9001:2015 |
Flow Rate - Minimum | 0.2 lpm |
Flow Rate - Maximum | 6 lpm |
CGA Number | CGA C10 |
Flow Rate Scale Range | 0.2 to 6 lpm |
For Cylinder Volume | 44 L, 66 L, 116 L |
Gauge Pressure Range | 1,500 psi |
Outlet Connection Type | Barb |
Body Finish | Nickel Plated |
Body Material | Brass |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders, For Cylinder Volume 44 L, 66 L, 116 L, Body Finish Nickel Plated, CGA Number CGA C10, Flow Rate Scale Range 0.2 to 6 lpm, Gauge Pressure Range 1,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Black, 3"H (74LB/40 KD BLACK)
- NMC Caution Wheels Must Be Chocked Sign, C70RB (C70RB)
- ZING Sign, Notice Knock Before Enter, 10x14", AL (20066A)
- PROTO PPE Caddy Glove Holders (JPPEGLV)
- GASCO Gas Cylinder Regulator, 0.3 to 8.0Lpm (74-DAF)
- GASCO Gas Cylinder Regulator, 0.5Lpm (70-0.5)
- GASCO Gas Cylinder Regulator, Demand Flow (75-DFR)
- GASCO Gas Cylinder Regulator (70-GAUGE-1500)
- GASCO Gas Regulator, 0.2 Lpm (71-0.2)
- GASCO Gas Regulator, 0.25 Lpm (71-0.25)
- SENSIT Calibration Cupule Assembly (880-00028)
- Gasco Gas Detection