Shop All Calibration Equipment
Gasco
Gas Cylinder Regulator, 0.3 to 8.0Lpm
Mfr # 74-DAF
Zoro # G8926452
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders
- Valve Type C-10
- Flow Rate 0.3 to 8.0 lpm
- Material Aluminum
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 74-DAF
- Zoro # G8926452
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Outlet Connection Size | 3/16 in |
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders |
Valve Type | C-10 |
Flow Rate | 0.3 to 8.0 lpm |
Material | Aluminum |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Standards | ISO 9001:2015 |
Flow Rate Scale Range | 0.3 to 8 lpm |
Body Material | Brass |
For Cylinder Volume | 44 L, 66 L, 116 L |
Body Finish | Nickel Plated |
CGA Number | CGA C10 |
Flow Rate - Minimum | 0.3 lpm |
Outlet Connection Type | Barb |
Flow Rate - Maximum | 8 lpm |
Gauge Pressure Range | 1,200 psi |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders, For Cylinder Volume 44 L, 66 L, 116 L, Body Finish Nickel Plated, CGA Number CGA C10, Flow Rate Scale Range 0.3 to 8 lpm, Gauge Pressure Range 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 7 (8677633)
- PIG Spill Kit, Universal, Blue (KIT259)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0212BL)
- CONDOR Safety Sign Emergency Exit, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English (467T30)
- GASCO Calibration Gas, 116L, Methane, Air (116ES-150A-50)
- GASCO Gas Regulator, 1.0 Lpm (71-1.0)
- GASCO Gas Cylinder Regulator (70-GAUGE-1500)
- GASCO Gas Monitor Bump Gas, 10L, Quad Mix (10L-490T)
- GASCO Gas Cylinder Regulator, 0.25Lpm (70-0.25)
- GASCO Gas Cylinder Regulator, 0.375Lpm (70-0.375)
- ZORO SELECT Gas Regulator, 0.3Lpm (516)
- Gasco Calibration Equipment