Shop All Calibration Equipment
Gasco
Gas Cylinder Regulator, 0.25Lpm
Mfr # 70-0.25
Zoro # G8926407
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders
- Valve Type C-10
- Flow Rate 0.25 lpm
- Material Nickle Plated Brass
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 70-0.25
- Zoro # G8926407
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Outlet Connection Size | 3/16 in |
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders |
Valve Type | C-10 |
Flow Rate | 0.25 lpm |
Material | Nickle Plated Brass |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Standards | ISO 9001:2015 |
CGA Number | CGA C10 |
Flow Rate - Maximum | 6 lpm |
Body Finish | Nickel Plated |
Outlet Connection Type | Barb |
Flow Rate - Minimum | 0.2 lpm |
For Cylinder Volume | 44 L, 66 L, 116 L |
Gauge Pressure Range | 1,500 psi |
Flow Rate Scale Range | 0.2 to 6 lpm |
Body Material | Brass |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, Gasco Ecosmart Calibration Gas Cylinders, For Cylinder Volume 44 L, 66 L, 116 L, Body Finish Nickel Plated, CGA Number CGA C10, Flow Rate Scale Range 0.2 to 6 lpm, Gauge Pressure Range 1,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Wrong Way Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_24x18 (T1-6172-HI_24x18)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 3M Safety Glasses, Gray Anti-Fog (SF402AF-FM)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- GASCO Gas Regulator, 0.1 Lpm (71-0.1)
- GASCO Gas Regulator, 0.5 Lpm (71-0.5)
- GASCO Gas Cylinder Regulator, 0.5Lpm (70-0.5)
- GASCO Gas Cylinder Regulator, Demand Flow (75-DFR)
- GASCO Gas Regulator, 0.2 Lpm (71-0.2)
- GASCO Gas Cylinder Regulator (70-GAUGE-1500)
- MSA SAFETY Calibration Gas, 100L, Oxygen (479857)
- Gasco Calibration Equipment