Shop All Gas Detection Accessories
Gasco
Carrying Case, 2 Cylinder, 17L/34L
Mfr # CC-17/34
Zoro # G8194356
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 17 and 34 L Cylinders, Aluminum 34 L and 44 Eco Cylinders
- Color Black
- Exterior Length 5 in
- Inside Depth 3 1/2 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # CC-17/34
- Zoro # G8194356
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Exterior Length | 5 in |
Inside Depth | 3 1/2 in |
Inside Width | 12 in |
Exterior Width | 17.25 in |
Exterior Depth | 5 in |
Inside Length | 15.5 in |
Exterior Height | 14 in |
Inside Height | 3.5 in |
Details
Item | Carrying Case |
For Use With | 17 and 34 L Cylinders, Aluminum 34 L and 44 Eco Cylinders |
Color | Black |
Industry Type | Healthcare |
Includes | Strap |
Construction | Hard Plastic |
Features | Room for (2) 17 and 34L Disposable Cylinders |
Standards | ISO 9001:2015 |
Housing Material | Plastic |
Number of Cylinders Held | 2 |
For Cylinder Volume | 0.5 L |
Sub-Brand | GASCO |
Description
Carrying Case, Product Type Carrying Case, Sub-Brand GASCO, For Use With 17 and 34 L Cylinders, Aluminum 34 L and 44 Eco Cylinders, Housing Material Plastic, Number of Cylinders Held 2, Inside Height 3.5 in, Inside Length 15.5 in, Inside Width 12 in, Standards ISO 9001:2015, Color Black, Exterior Height 14 in, Exterior Length 5 in, Exterior Width 17.25 in, Features Room for (2) 17 and 34L Disposable Cylinders, For Cylinder Volume 0.5 L, Includes Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, L, PK12 (9667L)
- MONTOUR LINE Velvet Rope Black With Pol.Brass Snap Ends 8ft.Foam Core (VL310Rope-80-BK-SE-PB)
- WERNER 6 ft.L Cross Arm Strap Web (A111006)
- ACCUFORM Accuform Danger Tag, RP-Plastic, 25/Pack (MDT260PTP)
- GASCO Carrying Case, 3 Cylinder, Soft Sided (GD-HPCC-3)
- BW TECHNOLOGIES Docking Station, 14-1/4" L, 4-5/16" W (DX-SOLO)
- MACURCO Gas Detection Control Panel, 13 in H (DVP-1200-4)
- MSA SAFETY Automated Test System, 100-240VAC (10128630)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 500 ppm (17156650-2)
- MSA SAFETY Sample Line, PTFE, 10 ft. (10049058)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PH)
- Gasco Gas Detection