Shop All Gas Detection Accessories
Gasco
Carrying Case, 2 Cylinder, 116L
Mfr # CC-58-AL
Zoro # G8926461
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cylinders
- Color Blue
- Construction Hard Plastic
- Exterior Width 9 in
- Exterior Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # CC-58-AL
- Zoro # G8926461
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Exterior Width | 9 in |
Exterior Length | 5 in |
Inside Width | 7.25 in |
Inside Length | 20 in |
Exterior Depth | 5 |
Inside Depth | 4 in |
Inside Height | 4 in |
Exterior Height | 24 in |
Details
Item | Carrying Case |
For Use With | Cylinders |
Color | Blue |
Construction | Hard Plastic |
Includes | Case, Strap |
Features | Double Hinged Door, Tubing and Regulator Holders |
Industry Type | Healthcare |
Standards | ISO 9001:2015 |
Number of Cylinders Held | 2 |
Securing Mechanism | Hook-and-Loop Straps |
Sub-Brand | GASCO |
For Cylinder Volume | 58 L, 103 L, 105 L, 116 L |
Carrying Type | Shoulder Strap |
Housing Material | Plastic |
Description
Carrying Case, Product Type Carrying Case, Sub-Brand GASCO, For Use With Cylinders, Housing Material Plastic, Mounting Location Wall, Number of Cylinders Held 2, Inside Height 4 in, Inside Length 20 in, Inside Width 7.25 in, Securing Mechanism Hook-and-Loop Straps, Standards ISO 9001:2015, Carrying Type Shoulder Strap, Color Blue, Exterior Height 24 in, Exterior Length 5 in, Exterior Width 9 in, Features Double Hinged Door, Tubing and Regulator Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Inlet/Drain Fitting, Painted (111-039)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-06 (SPB-06)
- ARMACELL 3/4" X 36" X 48" Armaflex Sheet 96/Ctn (APS34043)
- NATIONAL MARKER CO Parking Lot Stencil 58x8 - Reserved (PMS47)
- GASCO Carrying Case, 2 Cylinder, 17L/34L (CC-17/34)
- GASCO Carrying Case, 3 Cylinder, Soft Sided (GD-HPCC-3)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- BW TECHNOLOGIES Sampling Probe (GA-PROB1-1)
- ZORO SELECT Calibration Tubing, Tygon, 3/16 In x 3 ft. (TY2002-3)
- MSA SAFETY Tool Holder, Ergonomic, 18 (507005)
- INDUSTRIAL SCIENTIFIC Gas Detection MX6 Sensor, CH4 Sensor (17124975-M)
- Gasco Gas Detection