Shop All Calibration Gas
Gasco
Calibration Gas, Pure Hydrogen, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure
Mfr # 44ES-83
Zoro # G1113955
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Name Pure Hydrogen
- Cylinder Capacity 44 L
- Gas Mixture Hydrogen 99.999%
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-83
- Zoro # G1113955
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Pure Hydrogen |
Cylinder Capacity | 44 L |
Gas Mixture | Hydrogen 99.999% |
Max. Pressure | 825 psi |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Product Type | Calibration Gas |
Chemical Formula | H2 |
Reusability | Refillable |
Gas Type | Pure Hydrogen |
CAS Number | 1333-74-0 |
Operating Pressure - Maximum | 825 psi |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Hydrogen 99.999 Percent, Gas Type Pure Hydrogen, Product Type Calibration Gas, Chemical Formula H2, CAS Number 1333-74-0, Accuracy +/-5 Percent, Background Gas Not Applicable, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX 2-TN SIREN 120DB W/CLR ST (0E-OUTDSIRSC)
- AQUATRAK Critical Cover® AquaTrak® Shoe Cover, Fluid Resistant, 2XL, Black, PK150 (SH-C1184-B)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0348BY)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 XL)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-50)
- GASCO Calibration Gas, Air, Chlorine, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10A)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-5)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-1)
- GASCO Calibration Gas, Air, Propane, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-176P-5400)
- GASCO Calibration Gas, Argon, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-2)
- GASCO Calibration Gas, Air, Hydrogen Sulfide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-99-25)
- Gasco Gas Detection