Shop All Calibration Gas
Gasco
Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure
Mfr # 34LS-1ULTRA
Zoro # G1140117
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Oxygen Zero Air
- Cylinder Capacity 34 L
- For Use With All OEM Gas Detectors
- Gas Mixture Oxygen 20.9%
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-1ULTRA
- Zoro # G1140117
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Oxygen Zero Air |
Cylinder Capacity | 34 L |
For Use With | All OEM Gas Detectors |
Gas Mixture | Oxygen 20.9% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
CGA Number | CGA 600 |
Product Type | Calibration Gas |
Gas Type | Oxygen |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
CAS Number | 7782-44-7 |
Reusability | Disposable |
Standards | ISO 9001:2015 |
Chemical Formula | O2 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 20.9 Percent, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Ringer, Extension (TELH-120)
- NMC Caution Watch Your Step Sign, C203PB (C203PB)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107421729)
- VIKING Size 11 Unisex Steel Rubber Boot, Brown (VW22)
- GASCO Calibration Gas, Air, Methane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-135A-2.5)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-2.5)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-2.5)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-421)
- GASCO Calibration Gas, Argon, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-2)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-100)
- NORCO Calibration Gas Cylinder, 29L (F105325PM59)
- Gasco Calibration Gas