Shop All Calibration Gas
Gasco
Calibration gas, Nitrogen, Sulfur Dioxide, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-175-1000
Zoro # G1144825
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, Sulfur Dioxide
- Cylinder Capacity 58 L
- For Use With All OEM Gas Detectors
- Gas Mixture Sulfur Dioxide 1,000 ppm
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-175-1000
- Zoro # G1144825
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8 in |
Cylinder Diameter | 3.53 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen, Sulfur Dioxide |
Cylinder Capacity | 58 L |
For Use With | All OEM Gas Detectors |
Gas Mixture | Sulfur Dioxide 1,000 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Outlet Connection Type | UNF |
Gas Type | Sulfur Dioxide |
CAS Number | 7446-09-5 |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Reusability | Disposable |
Chemical Formula | SO2 |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Sulfur Dioxide 1,000 ppm, Gas Type Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula SO2, CAS Number 7446-09-5, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in, Outlet Connection Type UNF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biodegrdbl Barricade Tape, Yllw/Blk, 135ft (91083)
- HONEYWELL SERVUS Knee Boots, Size 14, 16" H, Black, Plain, PR (18822/14)
- 3M DBI-SALA Cable Tie-Off Adaptor, Silver, 4 ft. (1.2m) (5900550)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.XL)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-200)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-413-18)
- GASCO Calibration Gas, Air, Isobutane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-18A-0.9)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-50)
- GASCO Calibration gas, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-83)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Pentane/Oxygen/Nitrogen, 58 L (58ES-428-20)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-250)
- Gasco Calibration Gas