Shop All Calibration Gas
Gasco
Calibration Gas, Nitrogen, Sulfur Dioxide, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-175-10
Zoro # G1144204
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, Sulfur Dioxide
- Cylinder Capacity 58 L
- Gas Mixture Sulfur Dioxide 10 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-175-10
- Zoro # G1144204
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.53 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen, Sulfur Dioxide |
Cylinder Capacity | 58 L |
Gas Mixture | Sulfur Dioxide 10 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Gas Type | Sulfur Dioxide |
Reusability | Disposable |
CAS Number | 7446-09-5 |
Operating Pressure - Maximum | 500 psi |
Container Type | Cylinder |
Chemical Formula | SO2 |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Sulfur Dioxide 10 ppm, Gas Type Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula SO2, CAS Number 7446-09-5, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in, Outlet Connection Type UNF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- CHILL-ITS BY ERGODYNE Skull Cap, Black/White, Skulls (6630)
- ZORO SELECT Tarpaulin, Drainage, CutSize10x10Ft (3ZRU4)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-20)
- GASCO Calibration Gas, Hydrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-83)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-8)
- GASCO Calibration Gas, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-114)
- GASCO Calibration Gas, Nitric Oxide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy (58L-125-30)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.25)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-10)
- Gasco Calibration Gas