Shop All Calibration Gas
Gasco
Calibration Gas, Nitrogen, R22, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure
Mfr # 34LS-22N-100
Zoro # G1140187
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, R22
- Cylinder Capacity 34 L
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-22N-100
- Zoro # G1140187
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen, R22 |
Cylinder Capacity | 34 L |
Gas Mixture | Refrigerant R-22 100 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Gas Type | Refrigerant R-22 |
CGA Number | CGA 600 |
Container Type | Cylinder |
CAS Number | 75-45-6 |
Operating Pressure - Maximum | 500 psi |
Chemical Formula | CHClF2 |
Product Type | Calibration Gas |
Reusability | Disposable |
Standards | ISO 9001:2015 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-22 100 ppm, Gas Type Refrigerant R-22, Product Type Calibration Gas, Chemical Formula CHClF2, CAS Number 75-45-6, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (49AE02)
- ESS Disposable Bailer, 1-1/2 x 36 In L, PK24 (1536-SPDB-VT)
- SPECSEAL SPECSEAL FP500 Firestop Plug (FP500D)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S2520S)
- GASCO Calibration gas, Nitrogen, Sulfur Dioxide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-175-5)
- GASCO Calibration Gas, Helium, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-HELIUM)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-1)
- GASCO Calibration gas, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-83)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-20)
- GASCO Calibration gas, Carbon Dioxide, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-290)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Sulfur Dioxide, 58L, NIST (18102222)
- Gasco Gas Detection