Shop All Calibration Gas
Gasco
Calibration Gas, Nitrogen, R134A, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure
Mfr # 44ES-70N-500
Zoro # G1113727
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, R134A
- Cylinder Capacity 44 L
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-70N-500
- Zoro # G1113727
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen, R134A |
Cylinder Capacity | 44 L |
Gas Mixture | Refrigerant R-134A 500 ppm |
Max. Pressure | 825 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 811-97-2 |
Outlet Connection Type | UNF |
Operating Pressure - Maximum | 825 psi |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Gas Type | Refrigerant R-134A |
Chemical Formula | C2H2F4 |
Reusability | Refillable |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-134A 500 ppm, Gas Type Refrigerant R-134A, Product Type Calibration Gas, Chemical Formula C2H2F4, CAS Number 811-97-2, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hazardous Waste Sign, D140PB (D140PB)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TSS101CTP)
- ALLEGRO INDUSTRIES Deluxe Neck Cooling Wrap (8405-01)
- PICKARDT Steel Hand Stamp with Asterisk Symbol, 5/16" (PIC-STAR-8-8)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-8)
- GASCO Calibration Gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-100)
- GASCO Calibration Gas, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-114)
- GASCO Calibration Gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-10A)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-85-2)
- GASCO Calibration Gas, Nitric Oxide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy (58L-125-30)
- Gasco Calibration Gas