Shop All Calibration Gas
Gasco
Calibration Gas, Nitrogen, R134A, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure
Mfr # 44ES-70N-1000
Zoro # G1113763
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, R134A
- Cylinder Capacity 44 L
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-70N-1000
- Zoro # G1113763
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen, R134A |
Cylinder Capacity | 44 L |
Gas Mixture | Refrigerant R-134A 1,000 ppm |
Max. Pressure | 825 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Reusability | Refillable |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Container Type | Cylinder |
Chemical Formula | C2H2F4 |
Gas Type | Refrigerant R-134A |
Outlet Connection Type | UNF |
Operating Pressure - Maximum | 825 psi |
CAS Number | 811-97-2 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-134A 1,000 ppm, Gas Type Refrigerant R-134A, Product Type Calibration Gas, Chemical Formula C2H2F4, CAS Number 811-97-2, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Leather Glove, Gauntlet, XL, PK12 (4955XL)
- RADIANS Safety Goggles, Clear AF Anti-Fog, Scratch-Resistant Lens, Dagger Series (DG1-11)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest, Size: M (SV2GMM)
- M A MATTING Comfort Flow Mat, Black 3' x 5' (420135900)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-100)
- GASCO Calibration gas, Air, Helium, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-255-50)
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- GASCO Calibration Gas, Air, Propane, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-176-0.2)
- GASCO Calibration Gas, Nitrogen Dioxide/Air, 58 L, C-10 Connection, +/-5% Accuracy (58ES-112-5)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-421)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Carbon Monoxide, 103L (18102163)
- Gasco Gas Detection