Shop All Calibration Gas
Gasco
Calibration Gas, Nitrogen, R123A, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure
Mfr # 44ES-81N-500
Zoro # G1113946
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, R123A
- Cylinder Capacity 44 L
- Max. Pressure 825 psi
- Cylinder Dia. 2 9/10 in
- Cylinder Height 10.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 44ES-81N-500
- Zoro # G1113946
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Nitrogen, R123A |
Cylinder Capacity | 44 L |
Gas Mixture | Refrigerant R-123a 500 ppm |
Max. Pressure | 825 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Chemical Formula | C2HCl2F3 |
Reusability | Refillable |
CAS Number | 306-83-2 |
Operating Pressure - Maximum | 825 psi |
Gas Type | Refrigerant R-123A |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-123a 500 ppm, Gas Type Refrigerant R-123A, Product Type Calibration Gas, Chemical Formula C2HCl2F3, CAS Number 306-83-2, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Wrist Harness, PR (930)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COP-IC)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, XL, 1 PR (2131-XL (10))
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S29EP-58-009)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-421)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-2)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-49-50)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-50)
- GASCO Calibration gas, Nitrogen, Sulfur Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-175-1000)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, +/-5% Accuracy (74L-413-18)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- Gasco Gas Detection