Shop All Calibration Gas
Gasco
Calibration Gas, Nitrogen, Propylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure
Mfr # 58L-293N-1.5
Zoro # G1144037
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, Propylene
- Cylinder Capacity 58 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
- Cylinder Height 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-293N-1.5
- Zoro # G1144037
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.53 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen, Propylene |
Cylinder Capacity | 58 L |
Gas Mixture | Propylene 1.5% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 115-07-1 |
Container Type | Cylinder |
Outlet Connection Type | UNF |
Chemical Formula | C3H6 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Gas Type | Propylene |
Standards | ISO 9001:2015 |
Reusability | Disposable |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Propylene 1.5 Percent, Gas Type Propylene, Product Type Calibration Gas, Chemical Formula C3H6, CAS Number 115-07-1, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in, Outlet Connection Type UNF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Chock Wheels Before Loading Or Unloading Sign, C434RB (C434RB)
- CARHARTT Bib Overalls, 36" Waist Sz, 34" Inseam, Blk (102776-001-36x34)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Green (170635)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Tall (B415)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-303B-17)
- GASCO Calibration gas, Air, Helium, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-255-50)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-250)
- GASCO Calibration Gas, Oxygen/Nitrogen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-1)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-10)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-428-20)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection (103L-319)
- Gasco Calibration Gas