Shop All Calibration Gas
Gasco
Calibration Gas, Nitrogen, Oxygen, Pentane, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-314MSA
Zoro # G1144213
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, Oxygen, Pentane
- Cylinder Capacity 58 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
- Cylinder Height 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-314MSA
- Zoro # G1144213
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.53 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen, Oxygen, Pentane |
Cylinder Capacity | 58 L |
Gas Mixture | Oxygen 15%, Pentane (50% LEL) 0.7% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Operating Pressure - Maximum | 500 psi |
Standards | ISO 9001:2015 |
Gas Type | Oxygen, Pentane |
Product Type | Calibration Gas |
CAS Number | 109-66-0, 7782-44-7 |
Reusability | Disposable |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Chemical Formula | C5H12, O2 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 15 Percent, Pentane (50 Percent LEL) 0.7 Percent, Gas Type Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, O2, CAS Number 109-66-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Full Cylinders Ready For Use Sign, M744RB (M744RB)
- OCCUNOMIX 3XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-O3X)
- BRADY Number Label, Character 0, 1 In. H, Vinyl (9713-0)
- MONTOUR LINE Sign 14 x 22 in. H Pol. Brass, WET FLOOR PLEASE BE CAREFUL (FS200-1422-H-PB-WETFLRDBL)
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-409)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-10)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34ES-434)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-3.0)
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- GASCO Calibration Gas, Ammonia/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (58ES-13-50)
- MACURCO Bump Gas, Cylinder Cap. 17L (CO2 Gas Cylinder)
- Gasco Gas Detection