Shop All Calibration Gas
Gasco
Calibration gas, Nitrogen, Oxygen, Pentane, 34 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 34LS-155-50
Zoro # G1140248
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, Oxygen, Pentane
- Cylinder Capacity 34 L
- Gas Mixture Pentane 50 ppm
- For Use With All OEM Gas Detectors
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-155-50
- Zoro # G1140248
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen, Oxygen, Pentane |
Cylinder Capacity | 34 L |
Gas Mixture | Pentane 50 ppm |
For Use With | All OEM Gas Detectors |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Operating Pressure - Maximum | 500 psi |
Standards | ISO 9001:2015 |
CAS Number | 109-66-0, 7727-37-9, 7782-44-7 |
Container Type | Cylinder |
Gas Type | Nitrogen, Oxygen, Pentane |
Reusability | Disposable |
CGA Number | CGA 600 |
Product Type | Calibration Gas |
Chemical Formula | C5H12, N2, O2 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Pentane 50 ppm, Gas Type Nitrogen, Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, N2, O2, CAS Number 109-66-0, 7727-37-9, 7782-44-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015, Reusability Disposable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4313)
- GATEWAY SAFETY StarLite Original Safety Glasses (GLS501)
- CUT PRO Cut Resistant Glove, PR (92748HVXL)
- GASCO Calibration Gas, Argon, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-2)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- GASCO Calibration gas, Nitrogen, Sulfur Dioxide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-175-5)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-300)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-300)
- GASCO Calibration gas, Chlorine, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-20)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-20)
- Gasco Calibration Gas