Shop All Calibration Gas
Gasco
Calibration gas, Nitrogen, Oxygen, Pentane, 116 L, C-10 Connection, +/-5% Accuracy
Mfr # 116ES-346
Zoro # G1119038
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, Oxygen, Pentane
- Cylinder Capacity 116 L
- For Use With All OEM Gas Detectors
- Gas Mixture Oxygen 15%, Pentane (45% LEL) 0.68%
- Max. Pressure 1,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 116ES-346
- Zoro # G1119038
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.3 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen, Oxygen, Pentane |
Cylinder Capacity | 116 L |
For Use With | All OEM Gas Detectors |
Gas Mixture | Oxygen 15%, Pentane (45% LEL) 0.68% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Chemical Formula | C5H12, O2 |
Outlet Connection Type | UNF |
Operating Pressure - Maximum | 1,000 psi |
Gas Type | Oxygen, Pentane |
Container Type | Cylinder |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
CAS Number | 109-66-0, 7782-44-7 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 116 L, Cylinder Diameter 3.5 in, Cylinder Height 14.3 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 15 Percent, Pentane (45 Percent LEL) 0.68 Percent, Gas Type Oxygen, Pentane, Product Type Calibration Gas, Chemical Formula C5H12, O2, CAS Number 109-66-0, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-53-361-1 (LAT-53-361-1)
- CONDOR Elec. Glove Protector, 10, Beige/Orange, PR (4JD70)
- CAROLINA GLOVE Heat Resistant Glove, Heavyweight, XL, PK12 (71325742-XL)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-500)
- GASCO Calibration Gas, Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-465)
- GASCO Calibration Gas, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, C-10 (5/8 in UNF) Connection (74L-426)
- GASCO Calibration Gas, Ethanol, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-65N-208.4)
- GASCO Calibration Gas, Air, Hydrogen, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-85-2)
- Gasco Calibration Gas