Shop All Calibration Gas
Gasco
Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure
Mfr # 17L-258
Zoro # G1100594
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, Oxygen
- Cylinder Capacity 17 L
- Gas Mixture Oxygen 50 ppm
- Max. Pressure 240 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 17L-258
- Zoro # G1100594
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Outlet Connection Size | 3/4 in |
Cylinder Diameter | 2.9 in |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Oxygen 50 ppm, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015, Reusability Disposable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XS, Nylon (10197199)
- 3M R95 Disposable White Particulate Respirator 20pk. (8247)
- ERGO ADVANTAGE SAFE-FLEX PVC, 18 in Long x 6 in Wide, 10 PK (A7-B)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XL, 1 PR (92743PUXL)
- GASCO Calibration gas, Air, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-36-5)
- GASCO Calibration Gas, Chlorine, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-15)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-1.15%)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-1)
- GASCO Calibration Gas, Helium, 74 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (74L-HELIUM)
- GASCO Calibration Gas, Argon, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-2)
- GASCO Calibration Gas, Ethanol, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-65N-208.4)
- Gasco Gas Detection