Shop All Calibration Gas
Gasco
Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure
Mfr # 105ES-381
Zoro # G1156138
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, Oxygen
- Cylinder Capacity 105 L
- Gas Mixture Carbon Monoxide 100 ppm, Propane (50% LEL) 1.05%
- Max. Pressure 1,200 psi
- Cylinder Dia. 3 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 105ES-381
- Zoro # G1156138
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 12.8 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.2 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen, Oxygen |
Cylinder Capacity | 105 L |
Gas Mixture | Carbon Monoxide 100 ppm, Propane (50% LEL) 1.05% |
Max. Pressure | 1,200 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
Standards | ISO 9001:2015 |
Container Type | Cylinder |
Gas Type | Oxygen |
CAS Number | 7782-44-7 |
Chemical Formula | O2 |
Operating Pressure - Maximum | 1,200 psi |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Propane (50 Percent LEL) 1.05 Percent, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XL)
- MASTER LOCK Lockout Station, Unfilled, Holds 20 Padlocks, 22 in x 22 in, Includes Translucent Lockable Cover (1484B)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RA_14X10 (U1-1005-RA_14X10)
- ZORO SELECT Hammer For Fire Extinguisher Glass (SSDB518G)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-34-2000)
- GASCO Calibration Gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-100)
- GASCO Calibration Gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-10)
- GASCO Calibration Gas, Argon, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure (552L-2)
- GASCO Calibration Gas, Air, Hydrogen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-85-1)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-20)
- GASCO Calibration Gas, Nitric Oxide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy (58L-125-45)
- Gasco Gas Detection