Shop All Calibration Gas
Gasco
Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure
Mfr # 105ES-376
Zoro # G1156077
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, Oxygen
- Cylinder Capacity 105 L
- For Use With All OEM Gas Detectors
- Gas Mixture Carbon Monoxide 100 ppm, Oxygen 3%
- Max. Pressure 1,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 105ES-376
- Zoro # G1156077
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 12.8 in |
Connection Size | C-10 |
Cylinder Diameter | 3.2 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Nitrogen, Oxygen |
Cylinder Capacity | 105 L |
For Use With | All OEM Gas Detectors |
Gas Mixture | Carbon Monoxide 100 ppm, Oxygen 3% |
Max. Pressure | 1,200 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Gas Type | Oxygen |
CAS Number | 7782-44-7 |
Outlet Connection Type | UNF |
Operating Pressure - Maximum | 1,200 psi |
Container Type | Cylinder |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Chemical Formula | O2 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Oxygen 3 Percent, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Lineman Gloves Class 0 Epdm, 14 Inch, PR (E014BL/9)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWH3X002500)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10, 1 Pair (GK011R/10)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9061/M)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-1.15%)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-413-18)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-10)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-2)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 580 Connection, +/-5% Accuracy (552L-161-1)
- GASCO Calibration gas, Carbon Dioxide, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-290)
- GASCO Calibration gas, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-83)
- Gasco Gas Detection