Shop All Calibration Gas
Gasco
Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure
Mfr # 105ES-375M
Zoro # G1156025
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, Oxygen
- Cylinder Capacity 105 L
- Gas Mixture Carbon Dioxide 5,000 ppm, Carbon Monoxide 50 ppm, Oxygen 12%
- Max. Pressure 1,200 psi
- Cylinder Dia. 3 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 105ES-375M
- Zoro # G1156025
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 12.8 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.2 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen, Oxygen |
Cylinder Capacity | 105 L |
Gas Mixture | Carbon Dioxide 5,000 ppm, Carbon Monoxide 50 ppm, Oxygen 12% |
Max. Pressure | 1,200 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
CAS Number | 7782-44-7 |
Chemical Formula | O2 |
Standards | ISO 9001:2015 |
Gas Type | Oxygen |
Container Type | Cylinder |
Operating Pressure - Maximum | 1,200 psi |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 5,000 ppm, Carbon Monoxide 50 ppm, Oxygen 12 Percent, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft (PT-3-4YL)
- CONDOR Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (3RA94)
- GERSON (0871571) 2pk ORGANIC VAPOR CARTRIDGE (GEG71)
- SALISBURY Canvas Storage Bag (620)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-406)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-159-100)
- GASCO Calibration Gas, Nitrogen, Ultra Zero Air Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-1ULTRA)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421-200)
- GASCO Calibration Gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-10)
- GASCO Calibration gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-2A)
- NORCO Calibration Gas Cylinder, 17L (P1016100PA)
- Gasco Gas Detection