Shop All Calibration Gas
Gasco
Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure
Mfr # 105ES-375-2500
Zoro # G1156007
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen, Oxygen
- Cylinder Capacity 105 L
- Gas Mixture Carbon Dioxide 2,500 ppm, Carbon Monoxide 1,000 ppm
- Max. Pressure 1,200 psi
- Cylinder Dia. 3 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 105ES-375-2500
- Zoro # G1156007
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 12.8 in |
Connection Size | C-10 |
Cylinder Diameter | 3.2 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Nitrogen, Oxygen |
Cylinder Capacity | 105 L |
Gas Mixture | Carbon Dioxide 2,500 ppm, Carbon Monoxide 1,000 ppm |
Max. Pressure | 1,200 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
CAS Number | 7782-44-7 |
Chemical Formula | O2 |
Gas Type | Oxygen |
Standards | ISO 9001:2015 |
Operating Pressure - Maximum | 1,200 psi |
Container Type | Cylinder |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Dioxide 2,500 ppm, Carbon Monoxide 1,000 ppm, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3430)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Tan, Leather/Ribbed Nylon/Spandex (RWG2-06-XXL)
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- BRADY Lockout Station, Unfilled, 2 Components (99289)
- GASCO Calibration gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, +/-5% Accuracy (74L-413-18)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-20)
- GASCO Calibration Gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-100)
- GASCO Calibration Gas, bal Nitrogen, Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Sulfur Dioxide (58L-413-18SO2)
- GASCO Calibration Gas, Pure Hydrogen, 116 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (116ES-83)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 58L (18109156)
- Gasco Gas Detection