Shop All Calibration Gas
Gasco
Calibration Gas, Nitrogen, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure
Mfr # 552L-114
Zoro # G1104785
Free Shipping & Returns
$346.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen
- Cylinder Capacity 552 L
- Gas Mixture Nitrogen 99.999%
- Max. Pressure 2,200 psi
- Cylinder Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gasco
- MFR # 552L-114
- Zoro # G1104785
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 4 1/2 in |
Cylinder Height | 25 in |
Connection Size | CGA 580 |
Cylinder Diameter | 4.5 in |
Outlet Connection Size | 3/4 in |
Description
Calibration Gas, CGA Number CGA 580, Container Type Cylinder, Cylinder Capacity 552 L, Cylinder Diameter 4.5 in, Cylinder Height 25 in, For Use With All OEM Gas Detectors, Gas Mixture Nitrogen 99.999 Percent, Gas Type Nitrogen, Product Type Calibration Gas, Chemical Formula N2, CAS Number 7727-37-9, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biodegradable Flagging Tape, Yellow, 100ft (BDY-200)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Orange (H-807SFV-UV)
- MCR SAFETY Glasses, Dominator DM3 Clear Frame, Blue Dmd Mir, 12PK (DM1328B)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9200-02)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-20)
- GASCO Calibration Gas, Air, Hydrogen, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-85-2)
- GASCO Calibration gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-900)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-200)
- GASCO Calibration gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-22)
- GASCO Calibration gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-2%)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, NO2, O2, Methane, 58L (18109184)
- Gasco Calibration Gas