Shop All Calibration Gas
Gasco
Calibration Gas, Nitric Oxide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy
Mfr # 34L-125-140
Zoro # G1109913
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitric Oxide, Nitrogen
- Cylinder Capacity 34 L
- Gas Mixture Nitric Oxide 140 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-125-140
- Zoro # G1109913
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Outlet Connection Size | 5/8"-18 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Nitric Oxide, Nitrogen |
Cylinder Capacity | 34 L |
Gas Mixture | Nitric Oxide 140 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Standards | ISO 9001:2015 |
CAS Number | 10102-43-9 |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
Gas Type | Nitric Oxide |
Chemical Formula | NO |
Reusability | Disposable |
Outlet Connection Type | UNF |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Nitric Oxide 140 ppm, Gas Type Nitric Oxide, Product Type Calibration Gas, Chemical Formula NO, CAS Number 10102-43-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Acrylic Windguard/Neck Warmer (90-0-500-K)
- AIR SYSTEMS INTL Charcoal D-Filter Element (BB75-D)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC5 (3YTC5)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 4XL, 1 PR (4062-XXXXL (13))
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-2)
- GASCO Calibration Gas, Air, Isobutane, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-18A-0.9)
- GASCO Calibration Gas, Air, Benzene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-21-5)
- GASCO Calibration Gas, Nitrogen Dioxide/Air, 58 L, C-10 Connection, +/-5% Accuracy (58ES-112-5)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-1000)
- MSA SAFETY Calibration Gas Cylinder, 58L (10058171)
- Gasco Gas Detection