Shop All Calibration Gas
Gasco
Calibration Gas, Nitric Oxide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy
Mfr # 34L-125-1000
Zoro # G1109877
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitric Oxide, Nitrogen
- Cylinder Capacity 34 L
- Gas Mixture Nitric Oxide 1,000 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34L-125-1000
- Zoro # G1109877
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/4 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Nitric Oxide, Nitrogen |
Cylinder Capacity | 34 L |
Gas Mixture | Nitric Oxide 1,000 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Gas Type | Nitric Oxide |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Reusability | Disposable |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Chemical Formula | NO |
CAS Number | 10102-43-9 |
Outlet Connection Type | UNF |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Nitric Oxide 1,000 ppm, Gas Type Nitric Oxide, Product Type Calibration Gas, Chemical Formula NO, CAS Number 10102-43-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (00815)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- JUSTRITE Bench Can, 1 Gal., Steel, Yellow (10385)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-3C-PK (7210-3C-PK)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-34-5000)
- GASCO Calibration Gas, Zero Air, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-1)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-100)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-3)
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-500)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- Gasco Calibration Gas