Shop All Calibration Gas
Gasco
Calibration Gas, Methane, Nitrogen, Oxygen, Propane, 105 L, C-10 Connection, +/-2% Accuracy
Mfr # 105ES-316
Zoro # G1153453
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane, Nitrogen, Oxygen, Propane
- Cylinder Capacity 105 L
- Gas Mixture Methane (32% LEL) 1.62%, Oxygen 18%, Propane (50% LEL)
- Max. Pressure 1,200 psi
- Cylinder Dia. 3 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 105ES-316
- Zoro # G1153453
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 13/64 in |
Cylinder Height | 12.8 in |
Connection Size | C-10 |
Cylinder Diameter | 3.2 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Methane, Nitrogen, Oxygen, Propane |
Cylinder Capacity | 105 L |
Gas Mixture | Methane (32% LEL) 1.62%, Oxygen 18%, Propane (50% LEL) |
Max. Pressure | 1,200 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
Gas Type | Methane, Oxygen, Propane |
Operating Pressure - Maximum | 1,200 psi |
Chemical Formula | C3H8, CH4, O2 |
Container Type | Cylinder |
Outlet Connection Type | UNF |
Standards | ISO 9001:2015 |
CAS Number | 74-82-8, 74-98-6, 7782-44-7 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Methane (32 Percent LEL) 1.62 Percent, Oxygen 18 Percent, Propane (50 Percent LEL), Gas Type Methane, Oxygen, Propane, Product Type Calibration Gas, Chemical Formula C3H8, CH4, O2, CAS Number 74-82-8, 74-98-6, 7782-44-7, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2X-3X, Lime, Class 3 & Class E, Rainwear Set (RW110-2X-3X)
- NMC Caution Do Not Open This Valve Tag, Pk25 (RPT134G)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size M, PR (6690)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, XL (714ACKXL)
- GASCO Calibration gas, Air, Helium, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-255-50)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-50)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-2500)
- GASCO Calibration gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-2%)
- GASCO Calibration Gas, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-1ULTRA)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- ALLEGRO INDUSTRIES Allegro 9872-62 Calibration Zero Gas, 17 Liter bottle (9872-62)
- Gasco Gas Detection