Shop All Calibration Gas
Gasco
Calibration Gas, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy
Mfr # 58L-303EX
Zoro # G1144046
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Name Methane, Nitrogen, Oxygen
- Cylinder Capacity 58 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 17/32 in
- Cylinder Height 14.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 58L-303EX
- Zoro # G1144046
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 17/32 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.53 in |
Outlet Connection Size | 5/8 in |
Details
Item | Calibration Gas |
Gas Name | Methane, Nitrogen, Oxygen |
Cylinder Capacity | 58 L |
Gas Mixture | Methane (32% LEL) 1.62%, Oxygen 18% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum Alloy |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Standards | ISO 9001:2015 |
Gas Type | Methane, Oxygen |
Outlet Connection Type | UNF |
Chemical Formula | CH4, O2 |
CAS Number | 74-82-8, 7782-44-7 |
Reusability | Disposable |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Methane (32 Percent LEL) 1.62 Percent, Oxygen 18 Percent, Gas Type Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, O2, CAS Number 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady 104313 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, Red (104313)
- ZORO SELECT Pin Lug, FNSTxMNPT, 2-1/2 Inx2 In (3LZ44)
- IRONWEAR 4’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2341)
- HY-KO 3In Black Vinyl Number 3, 10PK (A30403)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-2)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-1)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-421)
- GASCO Calibration Gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-10A)
- GASCO Calibration Gas, Air, Ammonia, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-14-100)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-20)
- GASCO Calibration Gas, Nitrogen, Oxygen, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (105ES-159-100)
- Gasco Calibration Gas