Shop All Calibration Gas
Gasco
Calibration gas, Methane, Nitrogen, Oxygen, 34 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 34LS-303-18
Zoro # G1140729
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane, Nitrogen, Oxygen
- Cylinder Capacity 34 L
- For Use With All OEM Gas Detectors
- Gas Mixture Methane (50% LEL) 2.5%, Oxygen 18%
- Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-303-18
- Zoro # G1140729
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Methane, Nitrogen, Oxygen |
Cylinder Capacity | 34 L |
For Use With | All OEM Gas Detectors |
Gas Mixture | Methane (50% LEL) 2.5%, Oxygen 18% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
Gas Type | Methane, Oxygen |
Reusability | Disposable |
Chemical Formula | CH4, O2 |
CAS Number | 74-82-8, 7782-44-7 |
Standards | ISO 9001:2015 |
Product Type | Calibration Gas |
Container Type | Cylinder |
CGA Number | CGA 600 |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Methane (50 Percent LEL) 2.5 Percent, Oxygen 18 Percent, Gas Type Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, O2, CAS Number 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ztek, Purple Frame, Purple Lens, Purple Scratch-Resistant (S2565S)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Yellow (M21-375-595-YL)
- NMC Do Not Stack To Within 18" Of Sprinkler Pipes Sign, M412P (M412P)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, L (92-675)
- GASCO Calibration Gas, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, C-10 Connection, +/-5% Accuracy (34L-417X)
- GASCO Calibration Gas, Helium, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-HELIUM)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-500)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-159-100)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-421)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-20.8)
- Gasco Gas Detection