Shop All Calibration Gas
Gasco
Calibration Gas, Methane, Nitrogen, Oxygen, 34 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 34LS-303-12
Zoro # G1140564
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane, Nitrogen, Oxygen
- Cylinder Capacity 34 L
- Gas Mixture Methane (50% LEL) 2.5%, Oxygen 12%
- Max. Pressure 500 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 34LS-303-12
- Zoro # G1140564
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.9 in |
Details
Item | Calibration Gas |
Gas Name | Methane, Nitrogen, Oxygen |
Cylinder Capacity | 34 L |
Gas Mixture | Methane (50% LEL) 2.5%, Oxygen 12% |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
CAS Number | 74-82-8, 7782-44-7 |
Standards | ISO 9001:2015 |
Chemical Formula | CH4, O2 |
Gas Type | Methane, Oxygen |
Reusability | Disposable |
Product Type | Calibration Gas |
CGA Number | CGA 600 |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Methane (50 Percent LEL) 2.5 Percent, Oxygen 12 Percent, Gas Type Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, O2, CAS Number 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Standards ISO 9001:2015
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-3X)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUY2)
- EDWARDS SIGNALING Warning Light, 40W Halogen, Red, 65 FPM (50R-N5-40WH)
- MTI INDUSTRIES 12V 25 Series Safe-T-Alert Mini RV Dual Carbon Monoxide/Propane Alarm (25-741-BL)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-100)
- GASCO Calibration Gas, Air, Carbon Dioxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-36-5)
- GASCO Calibration Gas, Air, Hydrogen Sulfide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-99-25)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-465)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10)
- GASCO Calibration Gas, Argon Grade, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-2)
- Gasco Calibration Gas