Shop All Calibration Gas
Gasco
Calibration Gas, Methane, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 17L-303
Zoro # G1100847
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane, Nitrogen, Oxygen
- Cylinder Capacity 17 L
- Gas Mixture Methane (50% LEL) 2.5%, Oxygen 17%
- Max. Pressure 240 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 17L-303
- Zoro # G1100847
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Outlet Connection Size | 3/4 in |
Cylinder Diameter | 2.9 in |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Methane (50 Percent LEL) 2.5 Percent, Oxygen 17 Percent, Gas Type Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, O2, CAS Number 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, Class ABC, UL Rating 10A:120B:C, Rechargeable. 20 lb capacity, 21 ft Range (A411)
- SUPERGRIT 4" Stair nosing-3'6" Black (142-BLA36)
- ERGODYNE ProFlex 7040 Cut Resistant Food Grade Gloves, L, Lime, 1 Pair (18014)
- WERNER Reusable Concrete Anchor Serves As 3/4in (A510000)
- GASCO Calibration Gas, Air, Isobutylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-248-100)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 44 L, +/-5% Accuracy (44ES-406)
- GASCO Calibration gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.0)
- GASCO Calibration gas, Nitrogen, Nitrogen Dioxide, 58 L, C-10 Connection, +/-5% Accuracy (58L-111-10)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-1.25)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-20)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-100)
- Gasco Gas Detection