Shop All Calibration Gas
Gasco
Calibration Gas, Methane, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy
Mfr # 17L-303-12
Zoro # G1100777
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane, Nitrogen, Oxygen
- Cylinder Capacity 17 L
- Gas Mixture Methane (50% LEL) 2.5%, Oxygen 12%
- Max. Pressure 240 psi
- Cylinder Dia. 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 17L-303-12
- Zoro # G1100777
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 9/10 in |
Cylinder Height | 10.75 in |
Connection Size | CGA 600 |
Outlet Connection Size | 3/4 in |
Cylinder Diameter | 2.9 in |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 2.9 in, Cylinder Height 10.75 in, For Use With All OEM Gas Detectors, Gas Mixture Methane (50 Percent LEL) 2.5 Percent, Oxygen 12 Percent, Gas Type Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, O2, CAS Number 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Scaffold Inspection Tag, Pk25 (RPT167)
- GEMTOR Full Body Harness, Vest Style, XL (972H-4)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (TB089646214)
- SEE ALL INDUSTRIES Blank Floor Stand Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, No Text, TP-WBLNK (TP-WBLNK)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane Oxygen, Nitrogen, 58 L, C-10 Connection (58L-403E)
- GASCO Calibration Gas, Chlorine, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10)
- GASCO Calibration Gas, Nitric Oxide, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy (58L-125-30)
- GASCO Calibration Gas, Helium, 74 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (74L-HELIUM)
- GASCO Calibration Gas, Pure Methane, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-132)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-20.8)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- Gasco Gas Detection