Shop All Calibration Gas
Gasco
Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy
Mfr # 103L-366
Zoro # G1129827
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane, Nitrogen, Oxygen
- Cylinder Capacity 103 L
- Gas Mixture Methane (50% LEL) 2.5%, Oxygen 19%
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 103L-366
- Zoro # G1129827
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 21/64 in |
Cylinder Height | 13.6 in |
Connection Size | C-10 (5/8 in UNF) |
Cylinder Diameter | 3.3 in |
Outlet Connection Size | 5/8"-18 |
Details
Item | Calibration Gas |
Gas Name | Methane, Nitrogen, Oxygen |
Cylinder Capacity | 103 L |
Gas Mixture | Methane (50% LEL) 2.5%, Oxygen 19% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | All OEM Gas Detectors |
Product Type | Calibration Gas |
Reusability | Disposable |
Operating Pressure - Maximum | 1,000 psig |
Outlet Connection Type | UNF |
Chemical Formula | CH4, O2 |
CAS Number | 74-82-8, 7782-44-7 |
Gas Type | Methane, Oxygen |
Standards | ISO 9001:2015 |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.3 in, Cylinder Height 13.6 in, For Use With All OEM Gas Detectors, Gas Mixture Methane (50 Percent LEL) 2.5 Percent, Oxygen 19 Percent, Gas Type Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, O2, CAS Number 74-82-8, 7782-44-7, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Conformable Anti-Slip Tape, Blk, 6inx60ft (510)
- BRADY Label, GHS Flammable, Paper, 39/Sheet (118875)
- ERGODYNE Stainless Pneumatic Tool Trap (3798)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (93860M)
- GASCO Calibration Gas, Argon, Carbon Dioxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35AR-25%)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 650 psi Max. Pressure (34ES-13-50)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Nitrogen, Oxygen, Pentane, 34 L, +/-5% Accuracy (34L-411)
- GASCO Calibration Gas, Air, Ethylene, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-62A-50)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-2.5)
- GASCO Calibration Gas, Butane, Ethane, Isobutane, Methane, Nitrogen, Propane, 103 L, +/-5% Accuracy (103L-502)
- GASCO Calibration Gas, Air, Hydrogen, 66 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure (66ES-85-2)
- Gasco Gas Detection