Shop All Calibration Gas
Gasco
Calibration gas, Methane, Nitrogen, 552 L, CGA 580 Connection, +/-5% Accuracy
Mfr # 552L-135N-4.5
Zoro # G1104898
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane, Nitrogen
- Cylinder Capacity 552 L
- For Use With All OEM Gas Detectors
- Gas Mixture Methane 4.5%
- Max. Pressure 2,200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gasco
- MFR # 552L-135N-4.5
- Zoro # G1104898
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 4 1/2 in |
Cylinder Height | 25 in |
Connection Size | CGA 580 |
Cylinder Diameter | 4.5 in |
Outlet Connection Size | 3/4 in |
Description
Calibration Gas, CGA Number CGA 580, Container Type Cylinder, Cylinder Capacity 552 L, Cylinder Diameter 4.5 in, Cylinder Height 25 in, For Use With All OEM Gas Detectors, Gas Mixture Methane 4.5 Percent, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4, CAS Number 74-82-8, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 3/4 in, Outlet Connection Type NGT, Standards ISO 9001:2015
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Steel, 2 Flat Top 1 Black Rope (C-Kit-2-PS-FL-1-ER-BK-PS)
- VIKING Viking Journeyman PVC Pant Green (4110P-M)
- SKECHERS Work Shoes, 5-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 5.5)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1003L)
- GASCO Calibration Gas, Air, Carbon Dioxide, 105 L, C-10 Connection, +/-2% Accuracy (105ES-36-1)
- GASCO Calibration gas, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-83)
- GASCO Calibration Gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-10A)
- GASCO Calibration gas, Carbon Dioxide, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-290)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-50)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-1000)
- INDUSTRIAL SCIENTIFIC Calibration Gas Cylinder, 58L (1810-3697)
- Gasco Calibration Gas